
Standard Holders - Double Ended - Standard - ER .5000ID X ER11-MINI X1.000 ODX3.5 OAL TD
Mfr # TD2-MR11-8-1000
Zoro # G111946928
product price: $368.99
/eaKey Features
Overall Length
3-1/2 in
Shank Dia.
1 in
Inside Dia.
1/2 in
Type
ER11-MINI
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TD2-MR11-8-1000
Zoro #
G111946928
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/2 in
Shank Dia.
1 in
Inside Dia.
1/2 in
Details
Type
ER11-MINI
Coating
UN
SAE or Metric
SAE
Description
0.5000in 1/2 Side A DIA x ER11-MINI Side B Type x 1.0000in 1 Shank DIA x 3.50in 3-1/2 Overall Length - Double Ended - ER
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.