
Standard Length Holder, 0.1875 Bore, 12.000 Mm Shank
Mfr # THMA-512
Zoro # G711242901
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Coating
UN
Overall Length
2.75 in
Collar Dia.
15.00 mm
Shank Dia.
12.000 mm
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THMA-512
Zoro #
G711242901
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.75 in
Collar Dia.
15.00 mm
Shank Dia.
12.000 mm
Bore Dia.
0.1875 in
Details
Coating
UN
SAE or Metric
Metric
Description
0.1875 Bore Dia X 12.000 Mm Shank Dia X 2.75 Overall Length X 15.00 Mm Collar Dia - Standard Length Holder
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.