Zoro Homepage

Standard Length Holder, 0.1875 Bore, 16.000 Mm Shank

  • Mfr # THMA-516

  • Zoro # G211242869


product price: $123.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Collar Dia.
19.00 mm
Shank Dia.
16.000 mm
Coating
UN
Overall Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THMA-516
Zoro #
G211242869
UPC #
-
Country of Origin
United States

Dimensions

Collar Dia.
19.00 mm
Shank Dia.
16.000 mm
Overall Length
2.75 in
Bore Dia.
0.1875 in

Details

SAE or Metric
Metric
Coating
UN

Description

0.1875 Bore Dia X 16.000 Mm Shank Dia X 2.75 Overall Length X 19.00 Mm Collar Dia - Standard Length Holder

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.