Zoro Homepage

Standard Length Holder, 0.3125 Bore, 12.000 Mm Shank

  • Mfr # THMA-712

  • Zoro # G111242846


product price: $123.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
Metric
Coating
UN
Bore Dia.
0.3125 in
Shank Dia.
12.000 mm
Overall Length
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THMA-712
Zoro #
G111242846
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
0.3125 in
Shank Dia.
12.000 mm
Overall Length
2.75 in
Collar Dia.
15.00 mm

Details

SAE or Metric
Metric
Coating
UN

Description

0.3125 Bore Dia X 12.000 Mm Shank Dia X 2.75 Overall Length X 15.00 Mm Collar Dia - Standard Length Holder

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.