Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard, Profiling Tools, Radial Profiling, 0.070" Min Bore dia, Finish: UN

  • Mfr # PR-070200

  • Zoro # G0993364


product price: $34.25
/ea

Key Features

Overall Length
1-1/2"
Shank Dia.
1/8"
Finish
UN
Cutting Direction
Right Hand
Projection
0.0250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-070200
Zoro #
G0993364
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Shank Dia.
1/8"
Corner Radius
0.005"
Min. Bore Dia.
0.0700"
Neck Dia.
0.0450"
Max. Bore Depth
0.200"
Groove Width
0.0210"

Details

Finish
UN
Cutting Direction
Right Hand
Projection
0.0250"

Description

0.070" Min Bore DIA x 0.200" Max Bore Depth 0.0210" Tooth Width 0.025" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.005" Corner Radius - Carbide Radial Profiling Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.