
Standard, Profiling Tools, Radial Profiling, 0.070" Min Bore dia, Max. Bore Depth: 1/2"
Mfr # PR-070500X
Zoro # G0999460
product price: $38.79
/eaKey Features
Overall Length
1-1/2"
Shank Dia.
1/8"
Projection
0.0250"
Finish
AlTiN
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR-070500X
Zoro #
G0999460
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Shank Dia.
1/8"
Corner Radius
0.005"
Min. Bore Dia.
0.0700"
Neck Dia.
0.0450"
Max. Bore Depth
1/2"
Groove Width
0.0210"
Details
Projection
0.0250"
Finish
AlTiN
Cutting Direction
Right Hand
Description
0.070" Min Bore DIA x 0.500" (1/2) Max Bore Depth 0.0210" Tooth Width 0.025" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.005" Corner Radius - Carbide Radial Profiling Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.