
Standard, Profiling Tools, Radial Profiling, 0.110" Min Bore dia, Finish: UN
Mfr # PR-110250
Zoro # G0995428
product price: $34.29
/eaKey Features
Overall Length
1-1/2"
Shank Dia.
1/8"
Cutting Direction
Right Hand
Projection
0.0400"
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR-110250
Zoro #
G0995428
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2"
Shank Dia.
1/8"
Groove Width
0.0210"
Min. Bore Dia.
0.1100"
Max. Bore Depth
1/4"
Neck Dia.
0.0700"
Corner Radius
0.005"
Details
Cutting Direction
Right Hand
Projection
0.0400"
Finish
UN
Description
0.110" Min Bore DIA x 0.250" (1/4) Max Bore Depth 0.0210" Tooth Width 0.040" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.005" Corner Radius - Carbide Radial Profiling Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.