
Standard, Profiling Tools, Radial Profiling, 0.180" Min Bore dia, Finish: AlTiN
Mfr # PR-180500X
Zoro # G0987335
product price: $55.79
/eaKey Features
Overall Length
2-1/2"
Shank Dia.
1/4"
Finish
AlTiN
Projection
0.0800"
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR-180500X
Zoro #
G0987335
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Shank Dia.
1/4"
Corner Radius
0.008"
Min. Bore Dia.
0.1800"
Max. Bore Depth
1/2"
Groove Width
0.0670"
Neck Dia.
0.1000"
Details
Finish
AlTiN
Projection
0.0800"
Cutting Direction
Right Hand
Description
0.180" Min Bore DIA x 0.500" (1/2) Max Bore Depth 0.0670" Tooth Width 0.080" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length x 0.008" Corner Radius - Carbide Radial Profiling Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.