
Standard, Profiling Tools, Radial Profiling, 0.230" Min Bore dia, Max. Bore Depth: 1"
Mfr # PR-2301000X
Zoro # G0988534
product price: $67.55
/eaKey Features
Overall Length
2-1/2"
Shank Dia.
5/16"
Projection
0.0800"
Cutting Direction
Right Hand
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR-2301000X
Zoro #
G0988534
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Shank Dia.
5/16"
Neck Dia.
0.1500"
Groove Width
0.0670"
Corner Radius
0.008"
Max. Bore Depth
1"
Min. Bore Dia.
0.2300"
Details
Projection
0.0800"
Cutting Direction
Right Hand
Finish
AlTiN
Description
0.230" Min Bore DIA x 1.000" (1) Max Bore Depth 0.0670" Tooth Width 0.080" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.008" Corner Radius - Carbide Radial Profiling Right Hand, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.