Zoro Homepage

Standard, Profiling Tools, Radial Profiling, 0.300" Min Bore dia, Finish: UN

  • Mfr # PR-3001250

  • Zoro # G0991480


product price: $55.39
/ea

Key Features

Overall Length
2-1/2"
Shank Dia.
5/16"
Cutting Direction
Right Hand
Finish
UN
Projection
0.1100"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-3001250
Zoro #
G0991480
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
5/16"
Max. Bore Depth
1-1/4"
Corner Radius
0.008"
Groove Width
0.0920"
Min. Bore Dia.
0.3000"
Neck Dia.
0.1900"

Details

Cutting Direction
Right Hand
Finish
UN
Projection
0.1100"

Description

0.300" Min Bore DIA x 1.250" (1-1/4) Max Bore Depth 0.0920" Tooth Width 0.110" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length x 0.008" Corner Radius - Carbide Radial Profiling Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.