Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard, Profiling Tools, Radial Profiling, 0.360" Min Bore dia, Finish: UN

  • Mfr # PR-3601000

  • Zoro # G0986136


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2"
Shank Dia.
3/8"
Finish
UN
Cutting Direction
Right Hand
Projection
0.1300"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-3601000
Zoro #
G0986136
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
3/8"
Corner Radius
0.008"
Max. Bore Depth
1"
Neck Dia.
0.2300"
Groove Width
7/64"
Min. Bore Dia.
0.3600"

Details

Finish
UN
Cutting Direction
Right Hand
Projection
0.1300"

Description

0.360" Min Bore DIA x 1.000" (1) Max Bore Depth 0.1090" (7/64) Tooth Width 0.130" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length x 0.008" Corner Radius - Carbide Radial Profiling Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.