Zoro Homepage
This item is Discontinued.
Micro 100 Standard, Thread Relief Tools, 0.125" (1/8) Min Bore dia LTR-125-6X

Standard, Thread Relief Tools, 0.125" (1/8) Min Bore dia (Discontinued)

  • Mfr # LTR-125-6X
  • Zoro # G0988516
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTR-125-6X
Zoro #
G0988516
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Corner Radius
0.002"
Groove Width
0.0630"
Split Length
0.150"
Min. Bore Dia.
1/8"
Neck Dia.
0.0800"
Shank Dia.
1/8"
Max. Bore Depth
3/8"

Details

Cutting Direction
Right Hand
Finish
AlTiN
Projection
0.0400"

Description

0.125" (1/8) Min Bore DIA x 0.375" (3/8) Max Bore Depth 0.0630" Tooth Width 0.040" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.002" Corner Radius - Carbide Thread Relief Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.