Zoro Homepage

Standard Threading Tool ACME Threads, 0.2910 Min Bore, 1 in.Max

  • Mfr # IAT2-1000-12

  • Zoro # G211239883


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coating
UN
TPI
12
Projection
0.0850 in
Shank Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAT2-1000-12
Zoro #
G211239883
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3/8 in
Neck Dia.
0.1790 in
Head Width
0.269 in
Overall Length
2-1/2 in
Flat Width
0.028 in
Max. Bore Depth
1 in
Min. Bore Dia.
0.2910 in

Details

Cutting Direction
Right Hand
Coating
UN
TPI
12
Projection
0.0850 in
Offset
0.036 in
Centerline Offset
0.0815 in

Description

0.2910 Min Bore Dia X 1.000 1 Max Bore Depth X 0.0850 Projection X 0.3750 3/8 Shank Dia X 2.50 2-1/2 Overall Length - Carbide Acme Thread Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.