Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Threading Tool ACME Threads, 0.2910 Min Bore, 1.800 Max

  • Mfr # IAT2-1800-12

  • Zoro # G911240035


product price: $76.75
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coating
UN
Overall Length
4 in
Min. Bore Dia.
0.2910 in
Flat Width
0.028 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAT2-1800-12
Zoro #
G911240035
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Min. Bore Dia.
0.2910 in
Flat Width
0.028 in
Head Width
0.269 in
Shank Dia.
3/8 in
Neck Dia.
0.1790 in
Max. Bore Depth
1.800 in

Details

Cutting Direction
Right Hand
Coating
UN
Projection
0.0850 in
TPI
12
Centerline Offset
0.0815 in
Offset
0.049 in

Description

0.2910 Min Bore Dia X 1.800 Max Bore Depth X 0.0850 Projection X 0.3750 3/8 Shank Dia X 4.00 4 Overall Length - Carbide Acme Thread Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.