Zoro Homepage

Standard Threading Tool ACME Threads, 0.4000 Min Bore, 1.500 1-1/2 Max

  • Mfr # IAT2-1500-10

  • Zoro # G111240354


product price: $99.29
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coating
UN
Min. Bore Dia.
0.4000 in
Flat Width
0.032 in
Head Width
0.378 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAT2-1500-10
Zoro #
G111240354
UPC #
-
Country of Origin
United States

Dimensions

Min. Bore Dia.
0.4000 in
Flat Width
0.032 in
Head Width
0.378 in
Shank Dia.
1/2 in
Neck Dia.
0.2530 in
Max. Bore Depth
1-1/2 in
Overall Length
3 in

Details

Cutting Direction
Right Hand
Coating
UN
Offset
0.060 in
Centerline Offset
0.1280 in
Projection
0.1200 in
TPI
10

Description

0.4000 Min Bore Dia X 1.500 1-1/2 Max Bore Depth X 0.1200 Projection X 0.5000 1/2 Shank Dia X 3.00 3 Overall Length - Carbide Acme Thread Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.