Zoro Homepage

Standard Threading Tool ACME Threads, 0.4000 Min Bore, 2.000 2 Max

  • Mfr # IAT2-2000-10

  • Zoro # G111240026


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Coating
UN
Offset
0.060 in
TPI
10
Centerline Offset
0.1280 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAT2-2000-10
Zoro #
G111240026
UPC #
-
Country of Origin
United States

Dimensions

Max. Bore Depth
2 in
Overall Length
3 in
Neck Dia.
0.2530 in
Shank Dia.
1/2 in
Flat Width
0.032 in
Min. Bore Dia.
0.4000 in
Head Width
0.378 in

Details

Cutting Direction
Right Hand
Coating
UN
Offset
0.060 in
TPI
10
Centerline Offset
0.1280 in
Projection
0.1200 in

Description

0.4000 Min Bore Dia X 2.000 2 Max Bore Depth X 0.1200 Projection X 0.5000 1/2 Shank Dia X 3.00 3 Overall Length - Carbide Acme Thread Right Hand

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.