Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard, Threading Tools, ACME Threads, 0.360" Min Bore dia, Max. Bore Depth: 1"

  • Mfr # IAT-1000-12X

  • Zoro # G0991876


product price: $78.25
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Finish
AlTiN
Overall Length
2-1/2"
Flat Width
0.028"
Groove Width
0.0720"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAT-1000-12X
Zoro #
G0991876
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Flat Width
0.028"
Groove Width
0.0720"
Split Length
0.210"
Max. Bore Depth
1"
Neck Dia.
0.2700"
Shank Dia.
3/8"
Min. Bore Dia.
0.3600"

Details

Cutting Direction
Right Hand
Finish
AlTiN
Projection
0.0850"
Offset
0.036"

Description

0.360" Min Bore DIA x 1.000" (1) Max Bore Depth 0.0720" Tooth Width 0.085" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide ACME Thread Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.