Zoro Homepage

Standard - Threading Tools - ACME Threads

  • Mfr # IAT-750-8X

  • Zoro # G3605477


product price: $106.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IAT-750-8X
Zoro #
G3605477
UPC #
-
Country of Origin
United States

Description

0.4900" Min Bore DIA x 0.750" (3/4) Max Bore Depth x 0.1280" Tooth Width x 0.1200" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length - Carbide ACME Thread Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.