Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard, Threading Tools, Stub ACME Threads, 0.200" Min Bore dia, Shank Dia.: 1/4"

  • Mfr # SAT-750-16X

  • Zoro # G0988820


product price: $55.85
/ea

Key Features

Cutting Direction
Right Hand
Overall Length
2-1/2"
Finish
AlTiN
Max. Bore Depth
3/4"
Groove Width
3/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAT-750-16X
Zoro #
G0988820
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Max. Bore Depth
3/4"
Groove Width
3/64"
Flat Width
0.024"
Min. Bore Dia.
0.2000"
Shank Dia.
1/4"
Neck Dia.
0.1500"
Split Length
0.175"

Details

Cutting Direction
Right Hand
Finish
AlTiN
Projection
0.0450"
Offset
0.024"

Description

0.200" Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.0470" (3/64) Tooth Width 0.045" Projection x 0.2500" (1/4) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide ACME Thread Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.