Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard, Threading Tools, Stub ACME Threads, 0.235" Min Bore dia

  • Mfr # SAT-750-14X

  • Zoro # G0987019


product price: $62.55
/ea

Key Features

Cutting Direction
Right Hand
Overall Length
2-1/2"
Finish
AlTiN
Shank Dia.
5/16"
Max. Bore Depth
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAT-750-14X
Zoro #
G0987019
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
5/16"
Max. Bore Depth
3/4"
Split Length
0.210"
Flat Width
0.028"
Groove Width
0.0890"
Neck Dia.
0.1600"
Min. Bore Dia.
0.2350"

Details

Cutting Direction
Right Hand
Finish
AlTiN
Offset
0.045"
Projection
0.0700"

Description

0.235" Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.0890" Tooth Width 0.070" Projection x 0.3125" (5/16) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide ACME Thread Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.