Zoro Homepage

Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Groove Width: 0.1350"

  • Mfr # SAT-750-8X

  • Zoro # G0985777


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Overall Length
3"
Finish
AlTiN
Neck Dia.
0.3650"
Max. Bore Depth
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAT-750-8X
Zoro #
G0985777
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3"
Neck Dia.
0.3650"
Max. Bore Depth
3/4"
Shank Dia.
1/2"
Min. Bore Dia.
0.4900"
Groove Width
0.1350"
Split Length
0.275"
Flat Width
0.048"

Details

Cutting Direction
Right Hand
Finish
AlTiN
Offset
0.068"
Projection
0.1200"

Description

0.490" Min Bore DIA x 0.750" (3/4) Max Bore Depth 0.1350" Tooth Width 0.120" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length - Carbide ACME Thread Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.