Zoro Homepage

Standard - Threading Tools - Stub ACME Threads

  • Mfr # SAT-1000-12X

  • Zoro # G3607656


product price: $79.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAT-1000-12X
Zoro #
G3607656
UPC #
-
Country of Origin
United States

Description

0.3600" Min Bore DIA x 1.000" (1) Max Bore Depth x 0.0900" Tooth Width x 0.0850" Projection x 0.3750" (3/8) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide ACME Thread Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.