Zoro Homepage

Standard - Threading Tools - Thread Relief Tools

  • Mfr # LTR-094-4

  • Zoro # G3607227


product price: $35.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTR-094-4
Zoro #
G3607227
UPC #
-
Country of Origin
United States

Description

0.0940" (2.4 mm) Min Bore DIA x 0.250" (1/4) Max Bore Depth x 0.0490" Tooth Width x 0.0400" Projection x 0.1250" (1/8) Shank DIA x 1.50" (1-1/2) Overall Length x 0.002" Corner Radius - Carbide Thread Relief Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.