Zoro Homepage

Standard - Threading Tools - Thread Relief Tools

  • Mfr # LTR-187-8X

  • Zoro # G3601137


product price: $43.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTR-187-8X
Zoro #
G3601137
UPC #
-
Country of Origin
United States

Description

0.1875" (3/16) Min Bore DIA x 0.500" (1/2) Max Bore Depth x 0.0780" (5/64) Tooth Width x 0.0400" Projection x 0.1875" (3/16) Shank DIA x 2.00" (2) Overall Length x 0.005" Corner Radius - Carbide Thread Relief Right Hand, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.