Straight Holder, Long Length, 0.1250 1/8 Bore, 0.7500 3/4 Shank
- Mfr # THSL-2-750
- Zoro # G811240159
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
3/4 in
Overall Length
5.75 in
Inside Dia.
1/8 in
Coating
UN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- THSL-2-750
- Zoro #
- G811240159
- UPC #
- -
- Country of Origin
- United States
- Coating
- UN
Dimensions
- Shank Dia.
- 3/4 in
- Overall Length
- 5.75 in
- Inside Dia.
- 1/8 in
Description
0.1250 1/8 Bore Dia X 0.7500 3/4 Shank Dia X 5.75 Overall Length - Holder Straight Long Length
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.