
Straight Holder, Long Length, 5/16Bore, 0.7500 3/4 Shank
Mfr # THSL-5-750
Zoro # G311240260
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Inside Dia.
5/16 in
Overall Length
5.75 in
Shank Dia.
3/4 in
Coating
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THSL-5-750
Zoro #
G311240260
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
5/16 in
Overall Length
5.75 in
Shank Dia.
3/4 in
Details
Coating
UN
Description
0.3125 5/16 Bore Dia X 0.7500 3/4 Shank Dia X 5.75 Overall Length - Holder Straight Long Length
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.