Zoro Homepage
This item is Discontinued.
Micro 100 Thread Mill Helical Flute TM-625-11

Thread Mill Helical Flute (Discontinued)

  • Mfr # TM-625-11
  • Zoro # G8002741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-625-11
Zoro #
G8002741
UPC #
728709184813
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
1/2 in
Thread Size
5/8"-11
Cutter Dia.
0.4700 in
Length of Cut
1 1/4 in
Insert Size
1-1/4"
Cutting Dia.
0.470"
Cutting Dia. (In.)
.470"
Length of Cut (In.)
4"
Shank Length
2 3/4 in
Cutter Dia. - Machining
0.4700"

Description

Helical, Thread Mill, UN, Carbide, Bright (Uncoated), 0.4700 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.