Shop MICRO 100
See all product information
Create Account
Thread Mill, 7/8"-9, Carbide
- Mfr # TM-875-09X
- Zoro # G7805366
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 in
Shank Dia.
5/8 in
Length of Cut
1 3/8 in
Number of Flutes
4
Thread Size
7/8"-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TM-875-09X
- Zoro #
- G7805366
- UPC #
- 728709184981
- Country of Origin
- United States
Dimensions
- Overall Length
- 4 in
- Shank Dia.
- 5/8 in
- Length of Cut
- 1 3/8 in
- Thread Size
- 7/8"-9
- Cutting Dia. (In.)
- .620"
- Insert Size
- 1-3/8"
- Cutting Dia.
- 0.620"
- Length of Cut (In.)
- 4"
- Shank Length
- 2-5/8 in
- Cutter Dia. - Machining
- 0.6200"
- Cutter Dia.
- 0.6200 in
- Shank Diameter
- 0.63 in
- Cutter Diameter
- 0.62 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Helical, Thread Mill, UN, Carbide, Bright (Uncoated), 0.6200 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.