Zoro Homepage

Thread Mill Helical Flute

  • Mfr # TM-11NPT

  • Zoro # G8088927


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Dia.
5/8 in
Length of Cut
1-1/8 in
Number of Flutes
4
Thread Size
1 in, 2"-11.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-11NPT
Zoro #
G8088927
UPC #
728709183977
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
5/8 in
Length of Cut
1-1/8 in
Thread Size
1 in, 2"-11.5
Cutting Dia. (In.)
.620"
Length of Cut (In.)
4"
Cutting Dia.
0.620"
Insert Size
1.125"
Shank Length
2-7/8 in
Cutter Dia. - Machining
0.6200"
Cutter Dia.
0.6200 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Finish
Uncoated
Thread Type
Pipe
Type
Helical Flute
Pitch
11.5 TPI
End Mill Material
Carbide
Application
Cutting Threads
Flutes
4
Nomenclature
TM
Cutting Direction
Neutral
Cutting Direction - Machining
Neutral
List Number
TM
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
Primary Material Application
Aluminum, Cast Iron, Composite
Series
TM
Flute Type
Helical
Thread Standard
NPT
End
Threadmill

Description

Helical, Thread Mill, NPT, Carbide, Bright (Uncoated), 0.6200 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.