Zoro Homepage

Thread Mill Helical Flute

  • Mfr # TM-11NPTX

  • Zoro # G4362827


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Dia.
5/8 in
Length of Cut
1-1/8 in
Number of Flutes
4
Thread Size
1 in, 2"-11.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-11NPTX
Zoro #
G4362827
UPC #
728709184004
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
5/8 in
Length of Cut
1-1/8 in
Thread Size
1 in, 2"-11.5
Cutting Dia.
0.620"
Insert Size
1.125"
Length of Cut (In.)
4"
Cutting Dia. (In.)
.620"
Shank Length
2-7/8 in
Cutter Dia. - Machining
0.6200"
Cutter Dia.
0.6200 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Pitch
11.5 TPI
Finish
AlTiN
Application
Cutting Threads
Thread Type
Pipe
Type
Helical Flute
Flutes
4
End Mill Material
Carbide
Cutting Direction
Neutral
Nomenclature
TM
List Number
TM
Material Applications
Alloy Steels, Nickel, Stainless Steels, Titanium, Tool Steel
Cutting Direction - Machining
Neutral
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
Primary Material Application
All Materials
Flute Type
Helical
Series
TM
Thread Standard
NPT
End
Threadmill

Description

Helical, Thread Mill, NPT, Carbide, AlTiN, 0.6200 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.