Zoro Homepage

Thread Mill Helical Flute

  • Mfr # TM-14NPTX

  • Zoro # G4362836


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Dia.
1/2 in
Length of Cut
7/8 in
Number of Flutes
4
Thread Size
1/2 in, 3/4"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-14NPTX
Zoro #
G4362836
UPC #
728709184165
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
1/2 in
Length of Cut
7/8 in
Thread Size
1/2 in, 3/4"-14
Cutting Dia. (In.)
.495"
Length of Cut (In.)
4"
Cutting Dia.
0.495"
Insert Size
0.875"
Shank Length
3-1/8 in
Cutter Dia. - Machining
0.4950"
Cutter Dia.
0.4950 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Pitch
14 TPI
Thread Type
Pipe
Type
Helical Flute
End Mill Material
Carbide
Flutes
4
Application
Cutting Threads
Finish
AlTiN
Cutting Direction
Neutral
Nomenclature
TM
Drilling Tool Configuration
Individual
List Number
TM
Material Applications
Alloy Steels, Nickel, Stainless Steels, Titanium, Tool Steel
Cutting Direction - Machining
Neutral
Measurement System
Fractional Inch
Primary Material Application
All Materials
Series
TM
Flute Type
Helical
Thread Standard
NPT
End
Threadmill

Description

Helical, Thread Mill, NPT, Carbide, AlTiN, 0.4950 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.