Zoro Homepage

Thread Mill Helical Flute

  • Mfr # TM-18NPTFX

  • Zoro # G8391957


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
5/16 in
Length of Cut
5/8 in
Number of Flutes
4
Thread Size
1/4 in, 3/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-18NPTFX
Zoro #
G8391957
UPC #
728709184271
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
5/16 in
Length of Cut
5/8 in
Thread Size
1/4 in, 3/8"-18
Insert Size
0.625"
Length of Cut (In.)
2-1/2"
Cutting Dia.
0.305"
Cutting Dia. (In.)
.305"
Shank Length
2-3/8 in
Cutter Dia. - Machining
0.3050"
Cutter Dia.
0.3050 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Type
Helical Flute
Thread Type
Pipe
Finish
AlTiN
Pitch
18 TPI
Flutes
4
End Mill Material
Carbide
Application
Cutting Threads
Cutting Direction
Neutral
Nomenclature
TM
Material Applications
Alloy Steels, Nickel, Stainless Steels, Titanium, Tool Steel
List Number
TM
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Neutral
Primary Material Application
All Materials
Flute Type
Helical
Series
TM
Thread Standard
NPTF
End
Threadmill

Description

Helical, Thread Mill, NPTF, Carbide, AlTiN, 0.3050 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.