Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill Helical Flute

  • Mfr # TM-190-24

  • Zoro # G8130771


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
5/16 in
Number of Flutes
3
Thread Size
#10-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-190-24
Zoro #
G8130771
UPC #
728709184295
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
5/16 in
Thread Size
#10-24
Length of Cut (In.)
2"
Insert Size
5/16"
Cutting Dia. (In.)
.120"
Cutting Dia.
0.120"
Shank Length
1 11/16 in
Cutter Dia. - Machining
0.1200"
Cutter Dia.
0.1200 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Application
Cutting Threads
Flutes
3
Thread Type
Inch
Finish
Uncoated
Type
Helical Flute
Pitch
24 TPI
End Mill Material
Carbide
Cutting Direction
Neutral
Nomenclature
TM
Cutting Direction - Machining
Neutral
List Number
TM
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
Flute Type
Helical
Series
TM
Thread Standard
UN
End
Threadmill

Description

Helical, Thread Mill, UN, Carbide, Bright (Uncoated), 0.1200 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.