Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill Helical Flute

  • Mfr # TM-190-28

  • Zoro # G7830943


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2"
Shank Dia.
1/4"
Length of Cut
5/16"
Number of Flutes
3
Thread Size
10-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-190-28
Zoro #
G7830943
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
1/4"
Length of Cut
5/16"
Thread Size
10-28
Cutting Dia.
0.120"
Length of Cut (In.)
2"
Cutting Dia. (In.)
.120"
Insert Size
5/16"
Cutter Dia.
0.1200"

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
Bright (Uncoated)
Type
Helical Flute
Finish
Uncoated
End Mill Material
Carbide
Thread Type
UN
Pitch
28
Flutes
3
Application
Cutting Threads
Measurement System
Fractional Inch
End
Threadmill

Description

0.1200" Cutter DIA x 0.313" (5/16) Length of Cut Carbide Multi-Form 10-28 Thread Milling Cutter, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.