Zoro Homepage

Thread Mill Helical Flute

  • Mfr # TM-190-32

  • Zoro # G8192021


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
5/16 in
Number of Flutes
3
Thread Size
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-190-32
Zoro #
G8192021
UPC #
728709184318
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
5/16 in
Thread Size
#10-32
Cutting Dia. (In.)
.120"
Insert Size
5/16"
Length of Cut (In.)
2"
Cutting Dia.
0.120"
Shank Length
1 11/16 in
Cutter Dia. - Machining
0.1200"
Cutter Dia.
0.1200 in

Description

Helical, Thread Mill, UN, Carbide, Bright (Uncoated), 0.1200 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.