Zoro Homepage

Thread Mill Helical Flute

  • Mfr # TM-27NPTFX

  • Zoro # G8102464


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
7/16 in
Number of Flutes
3
Thread Size
1/16 in, 1/8"-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-27NPTFX
Zoro #
G8102464
UPC #
728709184455
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
7/16 in
Thread Size
1/16 in, 1/8"-27
Length of Cut (In.)
2-1/2"
Insert Size
0.437"
Cutting Dia. (In.)
.245"
Cutting Dia.
0.245"
Shank Length
2.0630 in
Cutter Dia. - Machining
0.2450"
Cutter Dia.
0.2450 in

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
AlTiN
Material - Machining
Carbide
Flutes
3
Type
Helical Flute
Pitch
27 TPI
Finish
AlTiN
Thread Type
Pipe
Application
Cutting Threads
End Mill Material
Carbide
Nomenclature
TM
Cutting Direction
Neutral
Measurement System
Fractional Inch
Cutting Direction - Machining
Neutral
Drilling Tool Configuration
Individual
Material Applications
Alloy Steels, Nickel, Stainless Steels, Titanium, Tool Steel
List Number
TM
Primary Material Application
All Materials
Series
TM
Flute Type
Helical
Thread Standard
NPTF
End
Threadmill

Description

Helical, Thread Mill, NPTF, Carbide, AlTiN, 0.2450 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.