Zoro Homepage

Thread Mill Helical Flute

  • Mfr # TM-375-16

  • Zoro # G7831144


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Length of Cut
3/4 in
Number of Flutes
4
Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-375-16
Zoro #
G7831144
UPC #
728709184561
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Length of Cut
3/4 in
Thread Size
3/8"-16
Length of Cut (In.)
2-1/2"
Cutting Dia.
0.285"
Insert Size
3/4"
Cutting Dia. (In.)
.285"
Shank Length
1 3/4 in
Cutter Dia. - Machining
0.2850"
Cutter Dia.
0.2850 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Thread Type
Inch
Finish
Uncoated
Application
Cutting Threads
Pitch
16 TPI
Flutes
4
Type
Helical Flute
End Mill Material
Carbide
Nomenclature
TM
Cutting Direction
Neutral
Measurement System
Fractional Inch
Cutting Direction - Machining
Neutral
Drilling Tool Configuration
Individual
List Number
TM
Flute Type
Helical
Series
TM
Thread Standard
UN
End
Threadmill

Description

Helical, Thread Mill, UN, Carbide, Bright (Uncoated), 0.2850 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.