Zoro Homepage

Thread Mill Helical Flute

  • Mfr # TM-375-24

  • Zoro # G7799583


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Length of Cut
3/4 in
Number of Flutes
4
Thread Size
3/8"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-375-24
Zoro #
G7799583
UPC #
728709184585
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Dia.
5/16 in
Length of Cut
3/4 in
Thread Size
3/8"-24
Length of Cut (In.)
2-1/2"
Insert Size
3/4"
Cutting Dia. (In.)
.285"
Cutting Dia.
0.285"
Shank Length
1 3/4 in
Cutter Dia.
0.2850 in
Cutter Dia. - Machining
0.2850"

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Finish
Uncoated
Thread Type
Inch
Type
Helical Flute
Flutes
4
Pitch
24 TPI
End Mill Material
Carbide
Application
Cutting Threads
Nomenclature
TM
Cutting Direction
Neutral
Cutting Direction - Machining
Neutral
Flute Type
Helical
Measurement System
Fractional Inch
Series
TM
Drilling Tool Configuration
Individual
List Number
TM
Thread Standard
UN
End
Threadmill

Description

Helical, Thread Mill, UN, Carbide, Bright (Uncoated), 0.2850 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.