Zoro Homepage

Thread Mill Helical Flute

  • Mfr # TM-437-20

  • Zoro # G7865435


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
7/8 in
Number of Flutes
4
Thread Size
7/16"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-437-20
Zoro #
G7865435
UPC #
728709184639
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
7/8 in
Thread Size
7/16"-20
Length of Cut (In.)
3"
Cutting Dia. (In.)
.335"
Insert Size
7/8"
Cutting Dia.
0.335"
Shank Length
2-1/8 in
Cutter Dia. - Machining
0.3350"
Cutter Dia.
0.3350 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
End Mill Material
Carbide
Flutes
4
Type
Helical Flute
Pitch
20 TPI
Finish
Uncoated
Thread Type
Inch
Application
Cutting Threads
Nomenclature
TM
Cutting Direction
Neutral
Measurement System
Fractional Inch
Cutting Direction - Machining
Neutral
Drilling Tool Configuration
Individual
List Number
TM
Flute Type
Helical
Series
TM
Thread Standard
UN
End
Threadmill

Description

Helical, Thread Mill, UN, Carbide, Bright (Uncoated), 0.3350 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.