Zoro Homepage

Thread Mill Helical Flute

  • Mfr # TM-437-20X

  • Zoro # G4362897


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
7/8 in
Number of Flutes
4
Thread Size
7/16"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-437-20X
Zoro #
G4362897
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
7/8 in
Thread Size
7/16"-20
Cutting Dia. (In.)
.335"
Insert Size
7/8"
Cutting Dia.
0.335"
Length of Cut (In.)
3"
Shank Length
2-1/8 in
Cutter Dia. - Machining
0.3350"
Cutter Dia.
0.3350 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Type
Helical Flute
Finish
AlTiN
Thread Type
Inch
End Mill Material
Carbide
Application
Cutting Threads
Pitch
20 TPI
Flutes
4
Nomenclature
TM
Cutting Direction
Neutral
Material Applications
Alloy Steels, Nickel, Stainless Steels, Titanium, Tool Steel
Cutting Direction - Machining
Neutral
Drilling Tool Configuration
Individual
List Number
TM
Measurement System
Fractional Inch
Primary Material Application
All Materials
Flute Type
Helical
Series
TM
Thread Standard
UN
End
Threadmill

Description

Helical, Thread Mill, UN, Carbide, AlTiN, 0.3350 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.