Zoro Homepage

Thread Mill Helical Flute

  • Mfr # TM-500-13

  • Zoro # G8096873


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
7/8 in
Number of Flutes
4
Thread Size
1/2"-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-500-13
Zoro #
G8096873
UPC #
728709184707
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
7/8 in
Thread Size
1/2"-13
Length of Cut (In.)
3"
Cutting Dia. (In.)
.350"
Cutting Dia.
0.350"
Insert Size
7/8"
Shank Length
2-1/8 in
Cutter Dia. - Machining
0.3500"
Cutter Dia.
0.3500 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
End Mill Material
Carbide
Pitch
13 TPI
Type
Helical Flute
Finish
Uncoated
Thread Type
Inch
Application
Cutting Threads
Flutes
4
Cutting Direction
Neutral
Nomenclature
TM
Cutting Direction - Machining
Neutral
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
List Number
TM
Series
TM
Flute Type
Helical
Thread Standard
UN
End
Threadmill

Description

Helical, Thread Mill, UN, Carbide, Bright (Uncoated), 0.3500 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.