Zoro Homepage

Thread Mill Helical Flute

  • Mfr # TM-562-18

  • Zoro # G7925276


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
7/8 in
Number of Flutes
4
Thread Size
9/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-562-18
Zoro #
G7925276
UPC #
728709184752
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
3/8 in
Length of Cut
7/8 in
Thread Size
9/16"-18
Insert Size
7/8"
Length of Cut (In.)
3"
Cutting Dia.
0.370"
Cutting Dia. (In.)
.370"
Shank Length
2-1/8 in
Cutter Dia. - Machining
0.3700"
Cutter Dia.
0.3700 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
End Mill Material
Carbide
Application
Cutting Threads
Finish
Uncoated
Thread Type
Inch
Pitch
18 TPI
Type
Helical Flute
Flutes
4
Nomenclature
TM
Cutting Direction
Neutral
List Number
TM
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Neutral
Measurement System
Fractional Inch
Series
TM
Flute Type
Helical
Thread Standard
UN
End
Threadmill

Description

Helical, Thread Mill, UN, Carbide, Bright (Uncoated), 0.3700 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.