Zoro Homepage

Thread Mill Helical Flute

  • Mfr # TM-750-12X

  • Zoro # G7908345


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Dia.
1/2 in
Length of Cut
1-1/4 in
Number of Flutes
4
Thread Size
3/4"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-750-12X
Zoro #
G7908345
UPC #
728709184936
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
1/2 in
Length of Cut
1-1/4 in
Thread Size
3/4"-12
Cutting Dia. (In.)
.495"
Insert Size
1-1/4"
Length of Cut (In.)
4"
Cutting Dia.
0.495"
Shank Length
2-3/4 in
Cutter Dia. - Machining
0.4950"
Cutter Dia.
0.4950 in

Description

Helical, Thread Mill, UN, Carbide, AlTiN, 0.4950 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.