Zoro Homepage

Thread Mill Helical Flute

  • Mfr # TM-750-16

  • Zoro # G8272932


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Dia.
1/2 in
Length of Cut
1-1/4 in
Number of Flutes
4
Thread Size
3/4"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-750-16
Zoro #
G8272932
UPC #
728709184943
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
1/2 in
Length of Cut
1-1/4 in
Thread Size
3/4"-16
Insert Size
1-1/4"
Length of Cut (In.)
4"
Cutting Dia.
0.495"
Cutting Dia. (In.)
.495"
Shank Length
2-3/4 in
Cutter Dia. - Machining
0.4950"
Cutter Dia.
0.4950 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Application
Cutting Threads
End Mill Material
Carbide
Type
Helical Flute
Thread Type
Inch
Flutes
4
Finish
Uncoated
Pitch
16 TPI
Nomenclature
TM
Cutting Direction
Neutral
Drilling Tool Configuration
Individual
Measurement System
Fractional Inch
List Number
TM
Cutting Direction - Machining
Neutral
Flute Type
Helical
Series
TM
Thread Standard
UN
End
Threadmill

Description

Helical, Thread Mill, UN, Carbide, Bright (Uncoated), 0.4950 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.