Zoro Homepage

Thread Mill Helical Flute

  • Mfr # TM-875-14X

  • Zoro # G8171956


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 in
Shank Dia.
1/2 in
Length of Cut
1-1/4 in
Number of Flutes
4
Thread Size
7/8"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-875-14X
Zoro #
G8171956
UPC #
728709185001
Country of Origin
United States

Dimensions

Overall Length
4 in
Shank Dia.
1/2 in
Length of Cut
1-1/4 in
Thread Size
7/8"-14
Length of Cut (In.)
4"
Cutting Dia.
0.490"
Cutting Dia. (In.)
.490"
Insert Size
1-1/4"
Shank Length
2-3/4 in
Cutter Dia. - Machining
0.4900"
Cutter Dia.
0.4900 in

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Pitch
14 TPI
Application
Cutting Threads
Thread Type
Inch
Finish
AlTiN
Type
Helical Flute
End Mill Material
Carbide
Flutes
4
Cutting Direction
Neutral
Nomenclature
TM
Material Applications
Alloy Steels, Nickel, Stainless Steels, Titanium, Tool Steel
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
List Number
TM
Primary Material Application
All Materials
Flute Type
Helical
Series
TM
Thread Standard
UN
End
Threadmill

Description

Helical, Thread Mill, UN, Carbide, AlTiN, 0.4900 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.