Zoro Homepage

Thread Mill Helical Flute

  • Mfr # TMM-080075

  • Zoro # G8051251


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Overall Length
57.0 mm
Shank Dia.
6.000 mm
Length of Cut
16.00 mm
Number of Flutes
3
Thread Size
M8x0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMM-080075
Zoro #
G8051251
UPC #
728709185070
Country of Origin
United States

Dimensions

Overall Length
57.0 mm
Shank Dia.
6.000 mm
Length of Cut
16.00 mm
Thread Size
M8x0.75
Insert Size
16mm
Cutting Dia. (In.)
6.00mm
Length of Cut (In.)
57mm
Cutting Dia.
6.00mm
Shank Length
41.00 mm
Cutter Dia. - Machining
6.00mm
Cutter Dia.
6.00 mm

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Finish
Uncoated
Application
Cutting Threads
Flutes
3
Pitch
0.75mm
End Mill Material
Carbide
Type
Helical Flute
Cutting Direction
Neutral
Nomenclature
TMM
Thread Type
Metric
List Number
TMM
Drilling Tool Configuration
Individual
Measurement System
Metric
Cutting Direction - Machining
Neutral
Flute Type
Helical
Series
TMM
Thread Standard
Metric
End
Threadmill

Description

Helical, Thread Mill, Metric, Carbide, Bright (Uncoated), 6.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.