Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill Helical Flute

  • Mfr # TMM-080075X

  • Zoro # G8312787


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Overall Length
57.0 mm
Shank Dia.
6.000 mm
Length of Cut
16.00 mm
Number of Flutes
3
Thread Size
M8x0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMM-080075X
Zoro #
G8312787
UPC #
728709185087
Country of Origin
United States

Dimensions

Overall Length
57.0 mm
Shank Dia.
6.000 mm
Length of Cut
16.00 mm
Thread Size
M8x0.75
Insert Size
16mm
Length of Cut (In.)
57mm
Cutting Dia.
6.00mm
Cutting Dia. (In.)
6.00mm
Shank Length
41.00 mm
Cutter Dia. - Machining
6.00mm
Cutter Dia.
6.00 mm

Details

Item
Thread Mill
Number of Flutes
3
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Finish
AlTiN
Pitch
0.75mm
Flutes
3
End Mill Material
Carbide
Type
Helical Flute
Application
Cutting Threads
Thread Type
Metric
Nomenclature
TMM
Cutting Direction
Neutral
Cutting Direction - Machining
Neutral
Drilling Tool Configuration
Individual
List Number
TMM
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Series
TMM
Flute Type
Helical
Thread Standard
Metric
End
Threadmill

Description

Helical, Thread Mill, Metric, Carbide, Bright (Uncoated), 6.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.