Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill Helical Flute

  • Mfr # TMM-100150X

  • Zoro # G8384171


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.0 mm
Shank Dia.
8.000 mm
Length of Cut
20.00 mm
Number of Flutes
4
Thread Size
M10x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMM-100150X
Zoro #
G8384171
UPC #
728709185124
Country of Origin
United States

Dimensions

Overall Length
100.0 mm
Shank Dia.
8.000 mm
Length of Cut
20.00 mm
Thread Size
M10x1.5
Insert Size
20mm
Cutting Dia. (In.)
7.62mm
Length of Cut (In.)
75mm
Cutting Dia.
7.62mm
Shank Length
55.00 mm
Cutter Dia. - Machining
7.62mm
Cutter Dia.
7.62 mm

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
End Mill Material
Carbide
Type
Helical Flute
Application
Cutting Threads
Pitch
1.50mm
Flutes
4
Finish
AlTiN
Nomenclature
TMM
Thread Type
Metric
Cutting Direction
Neutral
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Drilling Tool Configuration
Individual
Measurement System
Metric
List Number
TMM
Cutting Direction - Machining
Neutral
Series
TMM
Flute Type
Helical
Thread Standard
Metric
End
Threadmill

Description

Helical, Thread Mill, Metric, Carbide, Bright (Uncoated), 7.62 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.