Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Mill Helical Flute

  • Mfr # TMM-120100X

  • Zoro # G8017816


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.0 mm
Shank Dia.
10.000 mm
Length of Cut
22.00 mm
Number of Flutes
4
Thread Size
M12x1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMM-120100X
Zoro #
G8017816
UPC #
728709185148
Country of Origin
United States

Dimensions

Overall Length
100.0 mm
Shank Dia.
10.000 mm
Length of Cut
22.00 mm
Thread Size
M12x1
Cutting Dia. (In.)
9.15mm
Length of Cut (In.)
100mm
Cutting Dia.
9.15mm
Insert Size
22mm
Shank Length
78.00 mm
Cutter Dia. - Machining
9.15mm
Cutter Dia.
9.15 mm

Details

Item
Thread Mill
Number of Flutes
4
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Flutes
4
Application
Cutting Threads
End Mill Material
Carbide
Finish
AlTiN
Pitch
1.00mm
Type
Helical Flute
Nomenclature
TMM
Cutting Direction
Neutral
Thread Type
Metric
Cutting Direction - Machining
Neutral
List Number
TMM
Measurement System
Metric
Drilling Tool Configuration
Individual
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Flute Type
Helical
Series
TMM
Thread Standard
Metric
End
Threadmill

Description

Helical, Thread Mill, Metric, Carbide, Bright (Uncoated), 9.15 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.