Zoro Homepage

Thread Mill Helical Flute

  • Mfr # TMM-180150

  • Zoro # G8136432


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100.0 mm
Shank Dia.
12.000 mm
Length of Cut
32.00 mm
Number of Flutes
4
Thread Size
M18x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMM-180150
Zoro #
G8136432
UPC #
728709185179
Country of Origin
United States

Dimensions

Overall Length
100.0 mm
Shank Dia.
12.000 mm
Length of Cut
32.00 mm
Thread Size
M18x1.5
Cutting Dia. (In.)
11.94mm
Length of Cut (In.)
100mm
Insert Size
32mm
Cutting Dia.
11.94mm
Shank Length
68.00 mm
Cutter Dia. - Machining
11.94mm
Cutter Dia.
11.94 mm

Description

Helical, Thread Mill, Metric, Carbide, Bright (Uncoated), 11.94 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.